Nourison 10424 Fantasy Area Rug Collection Ivory 1 ft 9 in. x 2 ft 9 in. Rectangle
Mfr # 99446104243
Zoro # G903701810
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446104243
- Zoro # G903701810
- UPC # 99446104243
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionElegant yet ebullient, a sumptuous bouquet of exotic flowers cascade across an ethereal ivory background with a symphony of pink, mauve, yellow, white, green, rose and crimson. Sublime hand carving and a meticulous construction of high-density, hand-hooked yarns lend incomparable texture and dimension to this stunning transitional rug.
Features :- Style - FA18.
- Color - Ivory.
- Size - 1 ft.9 in. x 2 ft.9 in.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 2 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30% Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- Nourison Decorative Rugs