Shop All Decorative Rugs
Nourison
Nourison 10295 India House Area Rug Collection Brick 2 ft 3 in. x 7 ft 6 in. Runner
Mfr # 99446102959
Zoro # G803882855
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446102959
- Zoro # G803882855
- UPC # 99446102959
- Country of Origin China
- Category Decorative Rugs
Description
Traditional designs are the hallmarks of this collection of area rugs. Featuring classic traditional patterns, as well as striking contemporary motifs, there’s something here for any decorating preference. This is truly an extraordinary combination of beauty and value.
Style DescriptionA narrow, linear border gives a new, modern feeling to Persian heritage in this sumptuous brick-red rug. Gold and green floral motifs and airy ferns dance to the very edge, filling the room with visual interest. A compelling design element for the contemporary home.
Features- Style - IH83
- Color - Brick
- Size - 2 ft. 3 in. x 7 ft. 6 in.
- Shape - Runner
- Collection - Traditional
- Item Weight - 14 lbs.
- Pile Height - 1 in.
- Material - 100% Wool
- Rug Type - Handmade Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- Nourison Decorative Rugs