Shop All Decorative Rugs
Nourison
Nourison 10285 India House Area Rug Collection Charcoal 2 ft 6 in. x 4 ft Rectangle
Mfr # 99446102850
Zoro # G903701377
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nourison
- MFR # 99446102850
- Zoro # G903701377
- UPC # 99446102850
- Country of Origin China
- Category Decorative Rugs
Description
Traditional designs are the hallmarks of this collection of area rugs. Featuring classic traditional patterns, as well as striking contemporary motifs, there’s something here for any decorating preference. This is truly an extraordinary combination of beauty and value.
Style DescriptionA narrow, linear border gives a new, modern feeling to Persian heritage in this lustrous charcoal-grey rug. Gold and green floral motifs and airy ferns sparkle in abundant contrast, filling the room with visual appeal. A compelling design element for the contemporary home.
Features- Style - IH83
- Color - Charcoal
- Size - 2 ft. 6 in. x 4 ft.
- Shape - Rectangle
- Collection - Traditional
- Item Weight - 10 lbs.
- Pile Height - 1 in.
- Material - 100% Wool
- Rug Type - Handmade Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- SAFAVIEH 2 x 8 ft. Herat 331N Power Loomed Runner Area Rug Navy & Ivory (HRT331N-28)
- Nourison Decorative Rugs