Shop All Interlocking Mats
Notrax
Vinyl, 8 ft Long x 42 in Wide
Mfr # 620S4296BY
Zoro # G6604287
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Overall Length 8 ft
- Overall Width 42 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 620S4296BY
- Zoro # G6604287
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 8 ft. |
Overall Length | 8 ft |
Overall Width | 42 in |
Size (WxL) | 42 in x 8 ft |
Mat Length | 8 ft |
Mat Width | 3 ft 6 in |
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Length 8 ft, Width 42 in, Surface Material PVC, Resistance Properties Chemical-Resistant, Oil-Resistant, Wear-Resistant, Mat Shape Rectangle, Mat Product Type Interlocking Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 36" L, Polyester, Bl, PR (84905)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- NMC Danger Lock Out Equipment Before Servicing Label, Pk5 (DGA18AP)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- NOTRAX Interlocking Drainage Mat, Nitrile Rubber, 4 ft 10 in Long x 39 in Wide, 7/8 in Thick (T11S3958RD)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- Notrax Floor Mats