Shop All Interlocking Mats
Notrax
Vinyl, 3 ft Long x 2 ft. 4" Wide
Mfr # 620EFR30
Zoro # G6600951
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3 ft
- Overall Width 2 ft. 4"
- Material Vinyl
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 620EFR30
- Zoro # G6600951
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 2 ft. 4" |
Length | 3 ft. |
Mat Length | 3 ft |
Mat Width | 28 in |
Details
Item | Interlocking Drainage Mat |
Color | Black |
Material | Vinyl |
Thickness | 1 in |
Surface Design | Diamond Plate |
Mat Product Type | Interlocking Drainage Mat |
Anti-Slip Surface | Yes |
Matting Series Compatibility | Diamond Flex-Lok(TM) |
Interlocking Mat Edges | (1) Interlocking, (3) Beveled |
Surface Material | PVC |
Single Material Construction | Yes |
Mat Hardness | Soft |
Mat Hardness Base | Vinyl |
Mat Surface Pattern | Diamond Plate |
Mat Thickness | 1 in |
Mat Color | Black |
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Surface Material PVC, Mat Product Type Interlocking Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 140)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- PROGRESS LIGHTING Decorative LED AC/Emergency Light (PEOEU-EM-20)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 2 in Wide (571S0036BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- Notrax Interlocking Mats