Shop All Decorative Rugs
Notrax
Traditional-Style, Light-Duty Indoor Carpet Mats
Mfr # 130S0036BR
Zoro # G602680553
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Decalon Fiber
- Pile Height 7.7
- Length (In.) 38.5
- Width (In.) 7.7
- Outside Diameter 13.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 130S0036BR
- Zoro # G602680553
- UPC # 662641680012
- Country of Origin United States
- Category Decorative Rugs
Dimensions
Pile Height | 7.7 |
Length (In.) | 38.5 |
Width (In.) | 7.7 |
Outside Diameter | 13.1 |
Details
Material | Decalon Fiber |
Description
These light-duty carpet mats are made for use indoors in light to medium foot traffic areas. The durable fibers of this indoor carpet mat retain moisture and grime at entrances and passageways to help keep the rest of your facility clean. The low profile, cut pile carpet provides a traditional appearance with thick vinyl backing to reduce slippage. 19 oz. of carpet per square yard with 5/16" overall thickness.
Select color and size from the drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- SAFAVIEH 8 x 11 ft. 2 in. Rectangle Traditional Vintage Turquoise and Multi Area Rug (VTG127-2220-8)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- MOMENI Metro 5 ft. x 8 ft. Rug - Ivory (METROMT-21IVY5080)
- HOMEROOTS 4 x 6 ft. Natural & Gray Indoor & Outdoor Area Rug (385049)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Rug Ivory & Blue (ALA487A-8)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- Notrax Decorative Rugs