Shop All Entrance Mats
Notrax
Traction Runner, Black, 5 ft. W x
Mfr # 737C0060BL
Zoro # G5841796
product price: $620.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- Color Black
- Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
- Thickness 5/32 in
- Surface Material Vinyl
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 737C0060BL
- Zoro # G5841796
- UPC # 662641751910
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 75 ft |
Size | 5 ft x 75 ft |
Details
Color | Black |
Item | Traction Runner |
Standards | ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02 |
Thickness | 5/32 in |
Surface Material | Vinyl |
Antimicrobial | No |
Anti-Slip Surface | Yes |
Application | Aisle Ways, Vending Areas, Warehouses |
Edge Style | Straight |
NFSI High Traction Certified | No |
Series | 737 Diamond Plate Runner |
Surface Design | Diamond Plate |
Resistance Properties | Abrasion-Resistant |
Metal Detectable | No |
Autoclavable | No |
Antifatigue Material | No |
Single Material Construction | Yes |
Mat Type | Traction Mat |
Backing Material and Surface Material | Vinyl |
Description
Traction Mat, Color Black, Width 5 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Li-ion Rechargeable Battery Pack, 14.4V (PA-BT-4000LI)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303R)
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- NOTRAX Entrance Mat, Gray, 6 ft. W x 8 ft. L (141S0068GY)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- Notrax Floor Mats