Shop All Anti-Fatigue Mats
Notrax
Static Dissipative Mat, 3 ft. L x 1/2" Thick
Mfr # 8PRV7
Zoro # G4159951
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Mat Surface Pattern Diamond
- Fire Resistant/Fire Retardant Fire Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 8PRV7
- Zoro # G4159951
- UPC # 662641904170
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- DUPONT Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper (C3526TTNXL000600)
- NEMESIS Safety Glasses, Camo/Bronze (G30014)
- BRADLEY Cap Kit (S10-010)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0315YB)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- Notrax Anti-Fatigue Mats