Shop All Bacteria & Dust Control Mats
Notrax
Shoe Disinfectant Mat System, 0.53 gal.
Mfr # 355S002700
Zoro # G1155066
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Well Capacity 0.53 gal
- Mat Thickness 1/4 in
- Mat Color Black
- Antimicrobial No
- Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 355S002700
- Zoro # G1155066
- UPC # 662641936416
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Edge Height | 1/2 in |
Overall Length | 108.5 in |
Overall Width | 27 in |
Details
Item | Three-Zone Sanitizing Mat |
Well Capacity | 0.53 gal |
Mat Thickness | 1/4 in |
Mat Color | Black |
Antimicrobial | No |
Application | Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms |
Indoor/Outdoor | Indoor |
Printed Image or Message | Cleaning Zone, Disinfecting Zone, Drying Zone |
Mat Type | Three-Zone Sanitizing Mat |
Type | Complete Systems |
Mat Zones | Scraping, Drying, Sanitizing |
Surface Design | Carpeted |
For Environment | Sanitary |
Surface Material | Vinyl |
Series | 355 |
For Surface Type | Carpet |
ADA Compliant | No |
Description
Three-Zone Sanitizing Mat, Edge Height 1/2 in, Surface Design Carpeted, Mat Zones Scraping, Drying, Sanitizing, ADA Compliant No, Antimicrobial No, Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms, Edge Style Raised, For Environment Sanitary, For Surface Type Carpet, Indoor/Outdoor Indoor, Mat Color Black, Mat Thickness 1/4 in, Mat Type Three-Zone Sanitizing Mat, Overall Length 108.5 in, Overall Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475336)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- NOTRAX Footwear Sanitizing Mat, Black, 2 ft. L (346S2432BL)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- Notrax Floor Mats