Shop All Drainage Mats
Notrax
Red Smooth Drainage Mat 3 ft. W x 20 ft. L, 1/2"
Mfr # 562S0320RD
Zoro # G1984573
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Smooth
- Backing Material Rubber
- Length 20 ft
- Mat Width 3 ft
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 562S0320RD
- Zoro # G1984573
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 20 ft |
Mat Width | 3 ft |
Width | 3 ft. |
Mat Length | 20 ft |
Size (WxL) | 20 ft |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 20 ft, Width 3 ft., Thickness 1/2 In., Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Resistance Properties Animal and Vegetable Fat Resistant, Grease-Resistant, Oil-Resistant, Wear-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Runner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, M (J41008)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- NOTRAX Antifatigue Mat, Black, 36 In W x 4 Ft L, 3/4 In Thick (T25S0034BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- NOTRAX Slotted Antifatigue Mat 3 Ft W x 5 Ft L, 3/8 In (755S0035BL)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- Notrax Floor Mats