Shop All Drainage Mats
Notrax
Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2"
Mfr # 6LUL5
Zoro # G3659433
original price:
$88.26
17% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Grit
- Backing Material Rubber
- Anti-Slip Surface Yes
- Mat Shape Rectangle
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 6LUL5
- Zoro # G3659433
- UPC # 662641888265
- Country of Origin India
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Width | 3 ft |
Mat Length | 5 ft |
Length | 5 ft |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Diameter | 7/8 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 619 Drain Lite(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO7065-01)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 8 Ft L, 1 In (620S3696BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- Notrax Floor Mats