Shop All Drainage Mats
Notrax
Red Drainage Holes Drainage Mat 3 ft. W x 8 ft. L, 3/8"
Mfr # T23S0038RD
Zoro # G1975850
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Rubber
- Thickness 3/8"
- Mat Color Red
- Mat Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T23S0038RD
- Zoro # G1975850
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Mat Length | 8 ft |
Length | 8 ft. |
Mat Width | 3 ft |
Width | 3 ft. |
Details
Mat Surface Pattern | Drainage Holes |
Backing Material | Rubber |
Thickness | 3/8" |
Mat Color | Red |
Item | Drainage Mat |
Mat Thickness | 3/8 in |
Anti-Slip Surface | Yes |
Mat Shape | Rectangle |
Color | Red |
Edge Style | Straight |
Antifatigue Material | Yes |
Single Material Construction | Yes |
Surface Design | Raised Nubs |
Mat Product Type | Antifatigue Mat |
Surface Material | Rubber |
Mat Hardness | Soft |
Other Standards | REACH Compliant |
Surface Texture | Raised Pattern |
Grease Resistant | Grease Resistant |
Resistance Properties | Grease-Resistant |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 8 ft., Width 3 ft., Thickness 3/8 In., Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Nubs, Resistance Properties Grease-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/8 (9226)
- NMC Danger Argon Sign, D476RB (D476RB)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 8 Ft L, 1 In (620S3696BL)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick (620STL12BL)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- Notrax Floor Mats