Shop All Interlocking Mats
Notrax
PVC, 5 ft Long x 30 in Wide
Mfr # 620S3060BY
Zoro # G7451412
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 5 ft
- Overall Width 30 in
- Material PVC
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 620S3060BY
- Zoro # G7451412
- UPC # 662641787506
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 30 in |
Size of Drainage Holes | 0.875" dia. |
Length | 60" |
Size (WxL) | 30 in x 5 ft |
Drainage Hole Diameter | 1/2 in |
Mat Width | 30 in |
Mat Length | 5 ft |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Large (CMMT14196)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- ERGO ADVANTAGE SAFE-FLEX 18 in Long x 18 in Wide, 10 PK (A1-W)
- Notrax Floor Mats