Shop All Entrance Mats
Notrax
Notrax 550-T30S0033BL 3 x 3 ft. T30 Competitor General Purpoe Floor Mat; Black
Mfr # 550-T30S0033BL
Zoro # G903891191
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 550-T30S0033BL
- Zoro # G903891191
- UPC # 662641802520
- Country of Origin China
- Category Entrance Mats
Description
Prelude is a scraper mat made up of a coarse loop-twisted non-absorbent fiber that can be placed outside the entrance to begin the removal of dirt and debris from foot traffic. These aggressive fibers resist crushing while entrapping debris and preventing it from entering your home or work facility. This mat can be used as a stand-alone mat, or as the first stage of a coordinated entrance matting system. A heavyweight vinyl non-slip backing ensures minimum movement.
Features- Rubber for general use, drainage or anti fatigue, easy to handle
- General purpose rubber for different degrees of protection from grease and oil
- Light weight for easy handling and cleaning
- Size: 3 x 3 ft.
- Color: Black
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Detector Base, 6"Flgd, 2Wire (B210LP)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 6 ft. L (132S0036NB)
- NOTRAX Entrance Mat, Navy, 2 ft. W x 3 ft. L (132S0023NB)
- NOTRAX Floor Runner, Black, 2 ft. W x (730C0024BL)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- Notrax Entrance Mats