Shop All Drainage Mats
Notrax
Notrax 550-562S0035RD 3 x 5 ft. 562 Sanitop Drainage Mat; Red
Mfr # 550-562S0035RD
Zoro # G903702015
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 550-562S0035RD
- Zoro # G903702015
- UPC # 662641713482
- Country of Origin China
- Category Drainage Mats
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Sanitop Drainage Mat
Specifications- Size: 3 x 5 ft.
- Color: Red
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- DESCO ESD Susceptibility Label, 2 In. H, PK500 (06722)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 2" W x 5 ft. 4" L, 7/8" (38ZC97)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- Notrax Floor Mats