Notrax 550-109S0310CH 3 x 10 ft. 109 Brush Step Mat; Charcoal
Mfr # 550-109S0310CH
Zoro # G603891149
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 550-109S0310CH
- Zoro # G603891149
- UPC # 662641743236
- Country of Origin China
- Category Entrance Mats
Description
Keep your home clean and dry with the Notre Brush step entrance mat. This floor mat earns this name for its effortless ability to brush dirt and debris from your shoes. The ribbed surface brushes, channels, and conceals dirt and debris and is the perfect choice for light to medium traffic areas. The polyphaser technology absorbs water and the impermeable poly backed vinyl keeps your floor dry. This medium duty mat is the ultimate replacement for cheap flimsy rugs. It's the ideal floor mat for homes with pets.
Protects Your Floor - If you're tired of having a wet/soggy entrance rug or worried your floor will become damaged, this all weather mat is right for you. The Notre floor mat is the best defense to keep water, snow, salt and debris from being tracked into your home. The poly fibers absorb moisture, while the impermeable vinyl backing prevents moisture from reaching the floor. The minimalist look of this floor mat will fit in with any home decor.
Easy To Use - The Brush Step design has a unique double rib high/low design which helps get in between the sole tread of shoes for simple cleaning and drying. The vinyl back helps keep the rug in place to prevent slips, trips and falls. The minimalistic low design makes it easy to vacuum. When used as a door mat, it gives way for doors to easily open, and as a chairman, allows chairs to roll freely. The poly fibers give a carpet like feel allowing you to walk comfortably in your home.
Durable/Long Lasting -No need to worry about replacing this indoor entrance mat frequently. Its sleek design makes it suitable for areas with medium traffic. Whether used as a floor mat for home or office, this rug has the strength of a commercial mat with a sleek design that can hold up to everyday use in your home or workplace.
Pet Friendly - You love your dog but don't like when they track in mud from the outdoors, spill food or water, and stain carpets. Active dogs require a more durable rug to stand up to scratching, staining and everyday doggy use. The brush step series allows you to easily vacuum dog hair, hide pet stains and prevent your floor from being damaged.
Specifications- Color: Charcoal
- Size: 3 x 10 ft.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Maintenance Lock-Out (LOTAG33)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- MARCO Ultralite Blast Suit - Medium (1029501)
- DOUBLE H BOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5D)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- Notrax Entrance Mats