Shop All Interlocking Mats
Notrax
Nitrile Rubber, 4 ft 10 in Long x 3 ft. 3" Wide
Mfr # T12S3958BR
Zoro # G6597013
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 4 ft. 10"
- Overall Length 4 ft 10 in
- Overall Width 3 ft. 3"
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T12S3958BR
- Zoro # G6597013
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 4 ft. 10" |
Overall Length | 4 ft 10 in |
Overall Width | 3 ft. 3" |
Mat Length | 4 ft 10 in |
Mat Width | 3 ft 3 in |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 4 ft. 10 In., Width 3 ft. 3 In., Thickness 7/8 In., Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Number of Border Stripes 0, Resistance Properties Grease-Resistant, Oil-Resistant, Mat Shape Rectangle, Mat Product Type Interlocking Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/2 In, Number Set (20Y595)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- NOTRAX Interlocking Entrance Mat Tile, Rubber, 1/2 in Thick (040S0033BL)
- NOTRAX General Purpose Rubber, 24 in Long x 2 ft Wide (T13S0032BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- NOTRAX PVC, 10 ft Long x 3 ft Wide (620S0310BL)
- ZORO SELECT Stacker Connector, 1/2" Thick, 8 PK (CA2008 8/PKG)
- Notrax Floor Mats