Shop All Interlocking Mats
Notrax
Nitrile Rubber, 3 ft Long x 6 in Wide
Mfr # 571S0036YL
Zoro # G2140828
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 3 ft.
- Overall Length 3 ft
- Overall Width 6 in
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 571S0036YL
- Zoro # G2140828
- UPC # 662641907003
- Country of Origin Thailand
- Category Interlocking Mats
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Overall Width | 6 in |
Size (WxL) | 6 in x 36 in |
Width | 6 in |
Description
Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, FS209E Class No, DOC FF1-70 Rating Yes, MVSS 302 Rating No, FDA Compliance No, NFSI High Traction Certified No, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Anti-Fatigue, Anti-Slip, Bubble, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Tear-Resistant, Wear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551F0005BL)
- NOTRAX Back Material: Vinyl, 3 ft. Long x 2 ft. Wide (9CY97)
- NOTRAX Interlocking Drainage Mat, Nitrile Rubber, 4 ft 10 in Long x 39 in Wide, 7/8 in Thick (T11S3958RD)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- WEARWELL Ramp Edge, PVC, 12 in Long x 3 in Wide, 5/8 in Thick (540.58X3X12YL)
- Notrax Floor Mats