Shop All Interlocking Mats
Notrax
Nitrile Rubber, 3 ft 3 in Long x 3 ft. 3" Wide
Mfr # T11S3939RD
Zoro # G6597022
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 3 ft. 3"
- Overall Length 3 ft 3 in
- Overall Width 3 ft. 3"
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T11S3939RD
- Zoro # G6597022
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 3 ft. 3" |
Overall Length | 3 ft 3 in |
Overall Width | 3 ft. 3" |
Mat Width | 3 ft 3 in |
Mat Length | 3 ft 3 in |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft. 3 In., Width 3 ft. 3 In., Thickness 7/8 In., Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Number of Border Stripes 0, Resistance Properties Grease-Resistant, Oil-Resistant, Mat Shape Square, Mat Product Type Interlocking Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 9, 12PK (4909)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- NOTRAX General Purpose Rubber, 5 ft Long x 3 ft Wide (T13S0035BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- NOTRAX PVC, 10 ft Long x 3 ft Wide (620S0310BL)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner (447103100)
- Notrax Interlocking Mats