Shop All Interlocking Mats
Notrax
Nitrile Rubber, 18 in Long x 18 in Wide
Mfr # 572S1818BL
Zoro # G2140688
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18"
- Overall Length 18 in
- Overall Width 18 in
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 572S1818BL
- Zoro # G2140688
- UPC # 662641906891
- Country of Origin Thailand
- Category Interlocking Mats
Dimensions
Length | 18" |
Overall Length | 18 in |
Overall Width | 18 in |
Size (WxL) | 18 in x 18 in |
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Series 570 De-Flex(R) Niru(R), Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- NOTRAX PVC, 10 ft Long x 3 ft Wide (620S0310BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Interlocking Antifatigue Mat Tile, PVC, 12 in Long x 12 in Wide, 1 in Thick, 12 PK (621STL12BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 2 in Wide (571S0036BL)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 9 ft - Red (03-W182)
- Notrax Floor Mats