Shop All Interlocking Mats
Notrax
Natural Rubber, 18 in Long x 18 in Wide
Mfr # 573S1818BL
Zoro # G2140733
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18"
- Overall Length 18 in
- Overall Width 18 in
- Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 573S1818BL
- Zoro # G2140733
- UPC # 662641906914
- Country of Origin Thailand
- Category Interlocking Mats
Dimensions
Length | 18" |
Overall Length | 18 in |
Overall Width | 18 in |
Mat Length | 18 in |
Mat Width | 18 in |
Width | 18 in |
Size (WxL) | 18 in x 18 in |
Description
Interlocking Antifatigue Mat, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 573 De-Flex(TM) ESD, Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Slip Resistant, Number of Border Stripes 0, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 7 (SPT16 7)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 6 in Wide (571S0036YL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- Notrax Interlocking Mats