Shop All Drainage Mats
Notrax
Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 4 Ft L, 5/8 In
Mfr # T17P0034BL
Zoro # G5760334
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Backing Material Vinyl Nitrile Foam
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Length 4 ft
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T17P0034BL
- Zoro # G5760334
- UPC # 662641805071
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 4 ft |
Mat Width | 3 ft |
Mat Length | 4 ft |
Width | 3 ft |
Drainage Hole Diameter | 5/8 in |
Size (WxL) | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 4 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 5/8 in, Series T17 Superfoam(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- NEWSTRIPE Stencil, 4", NO PARKING FIRE LANE, 1/8" (10004359)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- Notrax Drainage Mats