Shop All Drainage Mats
Notrax
Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In
Mfr # T17P0032BL
Zoro # G6205841
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Mat Color Black
- Antimicrobial No
- Oil Resistant Oil Resistant
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T17P0032BL
- Zoro # G6205841
- UPC # 662641046443
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 24 in |
Mat Width | 24 in |
Length | 3 ft |
Mat Length | 3 ft |
Size (WxL) | 24 in x 3 ft |
Drainage Hole Diameter | 5/8 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 24 in, Welding Safe No, USDA Certified No, Thickness 5/8 in, Series T17 Superfoam(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- Notrax Drainage Mats