Shop All Interlocking Mats
Notrax
Mat Ramp, Nitrile Rubber, 5/8" Thick
Mfr # 654M0003BL
Zoro # G5626345
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile Rubber
- Thickness 5/8"
- Backing Material Nitrile Rubber
- Mat Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 654M0003BL
- Zoro # G5626345
- UPC # 662641780477
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Mat Width | 2" |
Mat Length | 3 ft |
Length | 3 ft. |
Width | 2" |
Details
Item | Mat Ramp |
Color | Black |
Material | Nitrile Rubber |
Thickness | 5/8" |
Backing Material | Nitrile Rubber |
Interlocking Mat Edges | (3) Beveled, (1) Interlocking |
Mat Color | Black |
Male/Female | Male |
Mat Thickness | 5/8 in |
Mat Section | Ramp |
Matting Series Compatibility | Flex-Lok(TM) Mats |
Description
Mat Ramp, Width 2 In., Thickness 5/8 In., Length 3 ft., Matting Series Compatibility Flex-Lok(TM) Mats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22TXXL)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3R-6HA (OM-3R-6HA)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- NOTRAX Back Material: Vinyl, 3 ft. Long x 2 ft. Wide (9CY97)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 2 in Wide (571S0036BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005BL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, 100% Recycled PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-SMB)
- Notrax Floor Mats