Shop All Entrance Mats
Notrax
Mat Ramp, Black, 2 ft. W x 2 ft. L
Mfr # 597F0050BL
Zoro # G1216411
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 20 in
- Size 2 in x 20 in
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 597F0050BL
- Zoro # G1216411
- UPC # 662641875968
- Country of Origin Thailand
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 20 in |
Size | 2 in x 20 in |
Description
Ramp Edge, Antimicrobial No, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 20 in, Material Nitrile Rubber, Mat Product Type Ramp Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 8 ft. L (109S0048GN)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (141S0310GY)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- CALLOWAY MILLS Red, White, Black, 24 W x 36 L (101802436)
- Notrax Floor Mats