Shop All Kneeling Boards
Notrax
Knee RX Kneeling Mat 12" x 22" Black 22" L x 12" W x 1" H, 4PK
Mfr # FLM226-BK
Zoro # G406603710
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12"
- Application Dry Applications
- Length 22"
- Material Nitrile/PVC Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # FLM226-BK
- Zoro # G406603710
- Country of Origin United States
- Category Kneeling Boards
Dimensions
Width | 12" |
Length | 22" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Dry Applications |
Material | Nitrile/PVC Blend |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- M+A MATTING Extra-Tough Kneeling Pad (43311222000)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- POWERBUILT 9" X 20" Kneeling Pad (642413)
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- CENTURION GARDEN KNEELER YELLOW (1238)
- Notrax Kneeling Boards