Notrax

Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick


original price: $37.99
7% off
new price: $35.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mat Surface Pattern Mini-Diamond Studded Top
  • Backing Material Rubber
  • Anti-Slip Surface Yes
  • Mat Length 3 ft
  • Antimicrobial No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Notrax
  • MFR # 501S0033BL
  • Zoro # G7324296
  • UPC #
    662641818491
  • Country of Origin Thailand
  • Category Drainage Mats

Dimensions

Mat Length 3 ft
Mat Width 3 ft
Width 3 ft
Length 3 ft
Drainage Hole Diameter 0.9375 in
Size (WxL) 3 ft x 3 ft

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 1/2 in, Surface Texture Smooth, Surface Material Rubber, Series 501 Cushion Connect(TM), Surface Design Smooth, Number of Interlocking Sides 4, Reversible No, Resistance Properties Wear-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.