Shop All Drainage Mats
Notrax
Interlocking Drainage Mat, 30 In W x 3 Ft L, 1 In Thick
Mfr # 620S3036BY
Zoro # G8544313
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Diamond
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Width 30 in
- Mat Shape Rectangle
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 620S3036BY
- Zoro # G8544313
- UPC # 662641787483
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Width | 30 in |
Width | 30 in |
Length | 3 ft |
Mat Length | 3 ft |
Drainage Hole Diameter | 1/2 in |
Size (WxL) | 30 in x 3 ft |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- 3M PELTOR Behind-the-Neck Ear Muffs, 21 dB, Peltor Optime 95, Black/Beige (8062)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- Notrax Floor Mats