Shop All Drainage Mats
Notrax
Interlocking Drainage Mat, 3 ft 6 in W x 8 Ft L, 7/8 In Thick
Mfr # 620S4296BL
Zoro # G5824192
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Diamond
- Backing Material Vinyl
- Mat Shape Rectangle
- Length 8 ft
- Anti-Slip Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 620S4296BL
- Zoro # G5824192
- UPC # 662641834088
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 8 ft |
Mat Width | 3 ft 6 in |
Mat Length | 8 ft |
Width | 42 in |
Size (WxL) | 42 in x 8 ft |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Washdown Safe Yes, X-Ray Detectable No, Width 42 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 29 In L, 7/8 In (T12S3929BL)
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- Notrax Floor Mats