Shop All Drainage Mats
Notrax
Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick
Mfr # 620S4272BL
Zoro # G4897514
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Diamond
- Antimicrobial No
- Mat Color Black
- Mat Thickness 1 in
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 620S4272BL
- Zoro # G4897514
- UPC # 662641811676
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 42 in |
Mat Length | 6 ft |
Mat Width | 3 ft 6 in |
Length | 6 ft |
Size (WxL) | 42 in x 6 ft |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 6 ft, Washdown Safe Yes, X-Ray Detectable No, Width 42 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- PYRAMEX V2 Readers® Safety Glasses Clear +2.0 Lens , Black Frame (SB1810R20)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 8 Ft L, 1 In (620S3696BL)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 2'x33' Oxford Blue (H2K2x33OBL)
- Notrax Drainage Mats