Shop All Footwear Accessories
Notrax
Footwear Sanitizing Insrt, 16"W, 30"L, PK3
Mfr # 353SC318BL
Zoro # G8092195
product price: $127.99
/pk 3, $42.66/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Connection None
- Users per Minute 1
- Length 30 in
- Dairy Approved Feet No
- External Water Connection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 353SC318BL
- Zoro # G8092195
- UPC # 662641934771
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 30 in |
Details
Drain Connection | None |
Users per Minute | 1 |
Dairy Approved Feet | No |
External Water Connection | No |
Item | Footwear Sanitizing Insert |
Maximum Number of Users | 1 |
Material of Construction | HDPE |
Description
Footwear Sanitizing Insert, Users per Minute 1, Foot Sanitizer Height 6 in, Foot Sanitizer Width 16 in, Foot Sanitizer Length 30 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC None, External Water Connection No, Drain Connection None, Material of Construction HDPE, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Cabinet, 26-1/2 In. W, 5 In. D (RK622E)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- NOTRAX Boot Brush, Black, 12 in W, 15 in L, Nylon (352S1215BL)
- KIWI Select Sport Flat 36In. Athletic Laces (0302)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- DRY GUY DRYGUY FORCE DRY DX (02129)
- SOF SOLE Shoe Laces, 36" L, Polyester, Bl, PR (84905)
- IMPACTO Stride Ice Traction Overshoe Cleats M4-7 W5-8, S, PR (STRIDE)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Blk, PR1 (30001)
- Notrax Footwear Accessories