Shop All Entrance Mats
Notrax
Floor Runner, Black, 4 ft. W x
Mfr # 737C0048BL
Zoro # G6049933
product price: $626.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 75 ft
- Size 4 ft x 75 ft
- Color Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 737C0048BL
- Zoro # G6049933
- UPC # 662641676794
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 75 ft |
Size | 4 ft x 75 ft |
Description
Traction Mat, Color Black, Width 4 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 6 ft. W x (NRR0072GY)
- Notrax Floor Mats