Shop All Entrance Mats
Notrax
Floor Runner, Black, 3 ft. W x
Mfr # 738C0036BL30
Zoro # G7534317
original price:
$398.02
39% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 30 ft
- Size 3 ft x 30 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 738C0036BL30
- Zoro # G7534317
- UPC # 662641918917
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 30 ft |
Size | 3 ft x 30 ft |
Details
Item | Floor Runner |
Color | Black |
Backing Material | Rubber |
Surface Material | Rubber |
Thickness | 5/32 in |
Edge Style | Beveled |
Standards | ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02 |
Mat Shape | Rectangle |
Anti-Slip Surface | Yes |
Application | Industrial Passageways, Vending Areas, Warehouses |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Series | 738 |
Surface Design | Diamond Plate |
Backing Material and Surface Material | Rubber |
Mat Type | Traction Mat |
Description
Runner, Color Black, Width 3 ft, Length 30 ft, Anti-Slip Surface Yes, Application Industrial Passageways, Vending Areas, Warehouses, Backing Material Rubber, Edge Style Beveled, Mat Product Type Traction Mat, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08-V)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (141S0023BU)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 15 ft Rolls - Black (03-206-W100)
- Notrax Floor Mats