Shop All Entrance Mats
Notrax
Floor Runner, Black, 2 ft. W x
Mfr # 730C0024BL
Zoro # G7493543
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 150 ft
- Size 2 ft x 150 ft
- Color Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 730C0024BL
- Zoro # G7493543
- UPC # 662641683624
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 150 ft |
Size | 2 ft x 150 ft |
Description
Traction Mat, Color Black, Width 2 ft, Length 150 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Mat Shape Rectangle, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL3X001200)
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG W/ HOSE (3520-CA)
- NOTRAX Floor Runner, Black, 4 ft. W x (730C0048BL)
- NOTRAX Entrance Runner, Black, 3 ft. W x (118S0036CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 16 ft. L (118S0316CH)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (231S0310GY)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 10 ft. L (118S0610CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- Notrax Entrance Mats