Shop All Entrance Mats
Notrax
Floor Runner, Black, 2 ft. W x
Mfr # 730C0024BL
Zoro # G5790967
product price: $381.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 105 ft
- Size 2 ft x 105 ft
- Color Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 730C0024BL
- Zoro # G5790967
- UPC # 662641648906
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 105 ft |
Size | 2 ft x 105 ft |
Description
Traction Mat, Color Black, Width 2 ft, Length 105 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, Ratchet (816654)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (52LD10)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- NOTRAX Entrance Mat, Gray, 6 ft. W x 8 ft. L (141S0068GY)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- Notrax Floor Mats