Shop All Entrance Mats
Notrax
Entrance Runner, Charcoal, 3 ft. W x
Mfr # 168S0310CH
Zoro # G5483021
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Color Charcoal
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 168S0310CH
- Zoro # G5483021
- UPC # 662641755918
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH6)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFOS)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0035CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 8 ft. L (118S0038CH)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (138S0034CH)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (231S0046BL)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- GENUINE JOE Poly/Vinyl Dual Rib Carpet Floor Mat (GJO02400)
- Notrax Entrance Mats