Shop All Entrance Mats
Notrax
Entrance Runner, Charcoal, 3 ft. W x 10 ft. L
Mfr # 136S0310CH
Zoro # G7580851
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Electrical Properties Not Tested
- Color Charcoal
- Thickness 1/4 in
- Mat Shape Rectangle
- Scrape/Dry Scrape and Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 136S0310CH
- Zoro # G7580851
- UPC # 662641742901
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 10 ft |
Overall Width | 3 ft |
Overall Length | 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (118S0410CH)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (141S0046BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- Notrax Entrance Mats