Shop All Entrance Mats
Notrax
Entrance Runner, Brown, 3 ft. W x 6 ft. L
Mfr # 132S0036BR
Zoro # G5457566
original price:
$110.72
33% off
new price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Brown
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 132S0036BR
- Zoro # G5457566
- UPC # 662641681941
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Size | 3 ft x 6 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- PROPPER Wildland Fire Shirt, L, Yellow, 2 Pockets (F53185W700L2)
- NEVS GHS Pictogram Label - Flammable 4" x 4" (GHS-44-FL)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- NOTRAX Entrance Mat, Slate Blue, 3 ft. W x (168S0034BU)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (167S0023CH)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (132S0310BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (130S0410CH)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 6 ft. L (9GW38)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- Notrax Entrance Mats