Shop All Entrance Mats
Notrax
Entrance Runner, Brown, 3 ft. W x 10 ft. L
Mfr # 117S0310BR
Zoro # G6044272
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 117S0310BR
- Zoro # G6044272
- UPC # 662641608283
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (231S0034GY)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- Notrax Floor Mats