Shop All Entrance Mats
Notrax
Entrance Runner, Brown, 3 ft. W x 10 ft. L
Mfr # 109S0310BR
Zoro # G6156796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antimicrobial No
- Brake Fluid Resistant No
- Scrape/Dry Scrape and Dry
- Mat Weaving Needle Punch
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 109S0310BR
- Zoro # G6156796
- UPC # 662641743298
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 10 ft |
Overall Width | 3 ft |
Overall Length | 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- MCR SAFETY Yellow Pvc Smooth Interlock Lin, L, PK12, 12 PK (6612)
- PETZL AVAO SIT FAST Harness Size 2 (C079BA02)
- NOTRAX Entrance Runner, Hunter Green, 3 ft. W x 10 ft. L (109S0310GN)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- NOTRAX Entrance Mat, Black, 2 ft. W x 2 ft. L (592S0050BL)
- INTERNATIONAL MULCH International Mulch Rubberific Mat - Earthtone (MAT32X54ET)
- Notrax Floor Mats