Shop All Entrance Mats
Notrax
Entrance Runner, Black, 6 ft. W x 12 ft. L
Mfr # 137S0612BL
Zoro # G8544864
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 12 ft
- Size 6 ft x 12 ft
- Color Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 137S0612BL
- Zoro # G8544864
- UPC # 662641750104
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 12 ft |
Size | 6 ft x 12 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 12 ft, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS GHS Label - Danger Warning Self-Laminating 1-7/16" x 3" (GHS-0008)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (137S0312BL)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (125S0310CH)
- NOTRAX Entrance Runner, Black, 4 ft. W x 10 ft. L (161S0410CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 12 ft. L (118S0312CH)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- Notrax Entrance Mats