Shop All Entrance Mats
Notrax
Entrance Runner, Black, 4 ft. W x 10 ft. L
Mfr # 161S0410CH
Zoro # G5441913
original price:
$244.40
13% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 10 ft
- Size 4 ft x 10 ft
- Color Charcoal
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 161S0410CH
- Zoro # G5441913
- UPC # 662641778344
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 10 ft |
Size | 4 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, ADA Compliant No, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- NOTRAX Floor Runner, Black, 4 ft. W x (737C0048BL)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- NOTRAX Floor Runner, Black, 3 ft. W x 150 ft. L (730C0036BL150)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (167S0035BU)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- Notrax Entrance Mats