Shop All Entrance Mats
Notrax
Entrance Runner, Black, 3 ft. W x 6 ft. L
Mfr # 231S0036BL
Zoro # G6139612
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 231S0036BL
- Zoro # G6139612
- UPC # 662641629578
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Size | 3 ft x 6 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- NOTRAX Floor Runner, Black, 2 ft. W x (730C0024BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (125S0310CH)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- Notrax Floor Mats