Shop All Entrance Mats
Notrax
Entrance Mat, Slate Blue, 3 ft. W x 5 ft. L
Mfr # 161S0035BU
Zoro # G6044071
original price:
$77.39
16% off
new price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 161S0035BU
- Zoro # G6044071
- UPC # 662641778139
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, ADA Compliant No, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- ANSELL VF, Cut Resistant Glove, 10, 4KYT3, PR (11-511VP)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- SAFE HANDLER Safety Cone 28" PVC Traffic Cone for Construction, Orange (BLSH-28CONE-O)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- NOTRAX Floor Runner, Black, 2 ft. W x (730C0024BL)
- NOTRAX Entrance Mat, Sapphire, 3 ft. W x 5 ft. L (170S0035SP)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (118S0410CH)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (141S0036BL)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP913X25-GY)
- Notrax Entrance Mats