Shop All Entrance Mats
Notrax
Entrance Mat, Sapphire, 3 ft. W x 5 ft. L
Mfr # 170S0035SP
Zoro # G5423223
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Vinyl
- Surface Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 170S0035SP
- Zoro # G5423223
- UPC # 662641829008
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Corporate Office Buildings, Hotels, Office Buildings, Professional Buildings, Backing Material Vinyl, Color Blue, Does Not Contain DMF, DOP, Ozone Depleting Substances, Silicone, Edge Style Flat, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Black, 6' W x 20' L (GRP72303-BK)
- SANITA SANSI Women's Closed Toe Sandal in Teal, Size 8.5-9, PR (474048-019-40)
- HONEYWELL NORTH Uvex® Avatar S3853 OTG Safety Glasses, Blue/Black Frame, Clear, Anti-Scratch, Anti-Reflective (S3853)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- NOTRAX Entrance Mat, Black, 3 ft. W x 16 ft. L (141S0316BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (131S0310CH)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (231S0034GY)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (131S0036CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- Notrax Entrance Mats