Shop All Entrance Mats
Notrax
Entrance Mat, Red/Black, 4 ft. W x 6 ft. L
Mfr # 8EMM5
Zoro # G7433045
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Color Red/Black
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 8EMM5
- Zoro # G7433045
- UPC # 662641743373
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit, Bucket (B2305924)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Safety Cap, Navy (8946-HAT)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (109S0036BR)
- NOTRAX Entrance Mat, Green, 4 ft. W x 6 ft. L (8EML8)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (109S0046BU)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- Notrax Entrance Mats