Shop All Entrance Mats
Notrax
Entrance Mat, Navy, 4 ft. W x 6 ft. L
Mfr # 132S0046NB
Zoro # G0148197
original price:
$132.89
7% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Color Blue
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 132S0046NB
- Zoro # G0148197
- UPC # 662641682108
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, XXL (A146)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (231S0046GY)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 6 ft. L (132S0036NB)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (125S0310CH)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- CAROLINES TREASURES 24 x 36 in. Persian Modern Cat Love Indoor or Outdoor Mat (CK5672JMAT)
- Notrax Floor Mats