Shop All Entrance Mats
Notrax
Entrance Mat, Gray, 4 ft. W x 6 ft. L
Mfr # 117S0046GY
Zoro # G0148294
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 117S0046GY
- Zoro # G0148294
- UPC # 662641608184
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- CAR DEALER DEPOT White Service Dispatch Numbers (3 And 4-Digit), 5 1/2"X6 1/2":Blank Pk (236-001)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N94 (472N94)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (117S0046CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (231S0034BR)
- NOTRAX Floor Runner, Black, 4 ft. W x (737C0048BL)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- CALLOWAY MILLS Natural, 36 W x 72 L (153553672)
- Notrax Floor Mats