Shop All Entrance Mats
Notrax
Entrance Mat, Gray, 3 ft. W x 4 ft. L
Mfr # 231S0034GY
Zoro # G0712485
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 231S0034GY
- Zoro # G0712485
- UPC # 662641629479
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- MOON AMERICAN Fire Hose Reel Cover - 18 In. X 6 In. - Red Vinyl - For 1430-1 Hose Reel (138-3)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (138S0023CH)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 8 ft. L (141S0038GY)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (132S0046CH)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 15x30"" (58779)
- Notrax Floor Mats