Shop All Entrance Mats
Notrax
Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L
Mfr # 130S0046DB
Zoro # G0148346
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 130S0046DB
- Zoro # G0148346
- UPC # 662641694828
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 9WI (FQ0005000)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (FP-V-100-M-BLE)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 20 ft. L (141S0320BL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- Notrax Entrance Mats